Dent Fix- The Maxi Dent Removal Station - DENDF-505
Write a Review
|
Questions & Answers (0)
Product Description
cFrom light to heavy pulls The Maxi has the power and the accesories to do it all. Pull by hand with pull rod or attach the slide hammer rod for heavier action. Pull creases evenly with the "Wiggle Wire" and Bear Claw" system. The leverage bar assists in power pulling, but also allows delicate pulls along moulding lines. Weld stud pins to create a strong pulling tab or use the shrinking tip to correct over-stretched metal. 21 feet of power and 9 feet of weld cable make sure the technician can reach anywhere on the vehicle. Made in the USA with a five year warranty.
PRICE
$5,899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 15-1/2 in |
| Height | 10-1/2 in |
| Weight | 58 lbs |
Product Details
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DENDF-505 |
| Brand | Dent Fix |