Protective Wear Organizer: Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, and one box of earloop masks. Keyholes for wall mounting or cutout for use with a BOWMAN® Hanger. Quartz Beige Powder-Coated Aluminum. Made in the USA.
Bowman® Protective Wear Organizer 16.48"W x 25.18"H x 4.35"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$364.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 4-3/8 in |
| Height | 25-3/16 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall |
| Material | Aluminum |
| Color | Quartz Beige |
| Manufacturers Part Number | PS021-0512 |
| Brand | Bowman |