Semi-Recessed - Protective Wear Organizer - Launderable Gown Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, one box of shield masks, and miscellaneous items. Low Profile ADA and CMS Wall Protrusion compliant. Keyless locking mechanism. Screw holes in sides to mount to stud framing in wall. Quartz Beige Powder-Coated Steel. Made in the USA.
Bowman® Semi-Recessed Protective Wear Organizer, 27.38"W x 33.33"H x 4.77"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,349.70
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-3/8 in |
| Depth | 4-3/4 in |
| Height | 33-5/16 in |
| Weight | 0.7 lbs |
Product Details
| Mounting Location | Wall |
| Material | Steel |
| Color | Quartz Beige |
| Manufacturers Part Number | RE202-0012 |
| Brand | Bowman |