Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zep

Model # :WBB2310297

MPN #: ZU1046324

Zep® Grout Cleaner & Brightener, Quart Bottle, 4 Bottles - ZU1046324

Product Description
Deep cleaning grout is a tough job, even for Pros, but strong acids can lift deep stains. This professional strength acidic formula quickly restores stained grout lines on tile floors without the need for heavy scrubbing. A powerful formula that cleans and whitens even the dirtiest grout lines on floors without the need for heavy scrubbing.

Features:
  • Pro Strength Acidic Formula.
  • Works in minutes.
  • Not recommended for marble, stone, metal or Corian.


PRICE
$60.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

TypeMulti-Purpose Cleaner
ScentClean
Size Type32 oz. Bottle
Package Quantity4 Bottles
DescriptionGrout Cleaner & Whitener
Manufacturers Part NumberZU1046324
BrandZep