Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zep

Model # :WBB2684429

MPN #: 249424

Zep FS Formula 3685™ Concentrated, Low-Foam, Liquid Acid Cleaner, Gallon Bottle, 4 Bottles

Product Description
Concentrated, low foaming, phosphoric-acid-based cleaner. Removes calcium and protein scale from C.I.P. food processing equipment. Brightens aluminum, galvanized, and stainless steel surfaces. Delimes dishwashing machines. USDA applicable, A3.

  • Can be economically diluted for use at 2 to 5 ounces per gallon.
  • Acid action, yet no irritating fumes.
  • Acid/detergent combination cleans quickly and effectively.
  • Contains no harsh muriatic or nitric acid.
  • Renews sheen on aluminum, galvanized and stainless steel surfaces.
  • Removes rust from steel and iron equipment and parts.
PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

ScentMild
Applicable MaterialsAluminum, Galvanized, Stainless Steel Surfaces
Size TypeGallon Bottle
Helps RemoveCalcium, Protein Scale
Package Quantity4 Bottles
DescriptionConcentrated Liquid Acid Cleaner
Manufacturers Part Number249424
For Use WithBakeries, Dairy Farms, Processing Plants, Restaurants, Nursing Homes & Hospitals
Dilution RatioMultiple
BrandZep