Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778993

MPN #: 4487711

Mahr Micromar 844 A Self-Centering Bore Gage w/Aluminum Head,Measuring Pistol, 2-3/8" - 2-3/4" Range

Product Description
The Mahr Micromar 844 A (4487711) provides 60-70mm/2.36-2.76" bore measurement with lightweight aluminum head and carbide-tipped anvils. 3μm error limit. Ergonomic pistol grip with lever retraction covers entire range for rapid inspection. Self-centering 3-point contact at 120° intervals ensures accurate diameter readings. 79mm measuring depth with extension capability. Constant measuring force eliminates operator influence. Compatible with MarCator 1086 R/Ri digital indicators. Indicator sold separately. Includes 844 Ag basic unit, 44 Ak measuring head, and case.

Features:
  • Threaded connection for changing the measuring head
  • Measuring anvils from 12 mm are carbide tipped
  • From 12 mm measuring anvils for measurements up to the bottom of the bore
  • From 40 mm measuring head housing made of anodized aluminium
  • Always easy-to-read measuring value display using electronic dial indicator and rotatable display


PRICE
$1,975.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement2-3/4 in
Min Measurement2-3/8 in
Range2-3/8 - 2-3/4 in

Product Details

TypeSelf-Centering Bore Gage
CaseYes
Anvil ShapeCurved
ColorBlack
Manufacturers Part Number4487711
Accuracy4 µm °F
Data OutputNo
BrandMahr