Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB604142

Global Industrial™ Desiccant Dehumidifier, 105 Pints, 115V

Product Description
✓ Will operate in temperatures as low as -4°F
✓ Removes up to 105 pints of moisture per day
✓ Stack up to three units to achieve maximum drying ability

Remove moisture quickly with the Global Industrial™ Desiccant Dehumidifier. This unit is designed for use in commercial and industrial environments and anywhere that accumulates high ambient humidity. It features a rotating moisture absorbing wheel that moves continuously to dispel moisture. As air is drawn into the unit, it passes through the rotor, which absorbs almost all of the moisture creating a dry air stream. This air is then discharged while a second fan pushes out a separate air steam through a heater bank then back through the rotor. As air passes through, its higher temperature drives out the moisture and expels it as warm moist air. As the wheels rotates, this process continues over and over again. External output vent sold separately. 115V/15A plug included. ETL, cETL listed. Limited 1-Year Warranty.

PRICE
$3,265.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth26-1/2 in
Height15-1/2 in
Weight82 lbs
Cord Length10 ft
Area Of Coverage1000 ft²

Product Details

Pints/Day Dehumidification105
TypeDesiccant Dryer Dehumidifier
Min Temperature-4 °F
CFM250 CFM
AHAM Rated Capacity @ 80°F/60% Rh105 pt
Number of Speeds1
Amperage12.5 A
Max Temperature104 °F
Wattage1450 W
Voltage115 V
ControlOn/Off
MaterialMetal
FeaturesQuiet Operation, On Board Amp & Hour Run Meter
Manufacturers Part Number604142
Decibels60
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed for US and Canada