Aprilaire® E130H Whole House Dehumidifier, 130 Pints, Hardwired
Write a Review
|
Questions & Answers (0)
Product Description
The Aprilaire® E130H Dehumidifier is perfect for a wide range of applications including whole-home dehumidification and control of moisture in basements and crawl spaces. The E100H removes up to 130 pints of water per day. The model E100H can also be programmed to circulate air, which evens out relative humidity levels and temperature in the treated space, eliminating variations in the environment. This product has a 5 year limited warranty.
Sized for homes up to 7,200 square feet
Built-in automatic digital control with display
Control mounting option is field-interchangeable from top to front
Top or end air discharge orientation
Backdraft damper at outlet
R32 refrigerant
Corrosion-resistant aluminum coils
Hardwired
3/4" MNPT threaded drain connection with threaded barbed fitting included
Leveling feet
PRICE
$3,249.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 30 in |
| Height | 19 in |
| Weight | 98 lbs |
| Area Of Coverage | 7200 ft² |
| Outlet Diameter | 10 in |
| Inlet Diameter | 10 in |
Product Details
| Pints/Day Dehumidification | 130 |
| Continuous Drain Operation | Yes |
| Min Temperature | 40 °F |
| Display | Digital |
| AHAM Rated Capacity @ 80°F/60% Rh | 130 pt |
| Max Temperature | 105 °F |
| Refrigerant | R32 |
| Digital Humidity Readout | Yes |
| Manufacturers Part Number | E130H |
| Brand | Aprilaire |
| Type | Large Room Dehumidifier |
| CFM | 310 CFM |
| Amperage | 8.3 A |
| Hertz | 60 Hz |
| Temperature Range | 40° - 105°F |
| Voltage | 120 V |
| Control | Digital Control With Display |
| Air Filter | Washable Merv 8 |
| Features | Built-in Digital Control with Display |
| Decibels | 50 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL & cETL |
| Energy Star Certified | Yes |