Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Scientific

Model # :WBB3143798

MPN #: DSGL150

United Scientific™ Desiccator, Glass, 6" Dia.

Product Description
These clear non-vacuum desiccators are manufactured from borosilicate glass and include a borosilicate glass lid with a molded-in knob. Clear glass provides excellent visibility and can be autoclaved. The rims of the desiccator and lid are ground glass and require greasing before use to create an air-tight seal.

Also includes a perforated porcelain desiccator plate that fits onto a ridge above the lower chamber. A standard drying agent such as silica or anhydrous calcium chloride can be positioned in the lower chamber.

Dimensions:
  • Flange outer diameter: 150mm
  • Flange inner diameter: 140mm
  • Top chamber diameter: 150mm
  • Top chamber height: 90mm
  • Maximum clearance above plate: 120mm

Note: The rims of the desiccator and lid are ground glass and require greasing before use to create an air-tight seal.

PRICE
$99.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDSGL150
TypeDesiccator
MaterialGlass
Package Quantity1.0
ColorClear
BrandUnited Scientific