United Scientific Desiccator, Vacuum, White Base, Polypropylene/Polycarbonate, 8" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
These autoclavable desiccators are made of polypropylene (PP) and polycarbonate (PC) and can hold a vacuum up to 740mm Hg for 24 hours without any greasing. Autoclavable at 121°C for 15 minutes.
The top dome, molded in rigid and transparent PC, gives a crystal-clear view of the sample. The knurled knob on the top provides easy handling of the dome.
The lower part is made of PP and includes a perforated PP desiccator plate. An internal groove on the flange holds the silicon rubber O-ring.
The PP stopcock accepts 1/4" I.D. tubing and has a self-lubricating PTFE plug. Use the three-way plug to create a vacuum, release a vacuum, or for shut-off.
The top dome, molded in rigid and transparent PC, gives a crystal-clear view of the sample. The knurled knob on the top provides easy handling of the dome.
The lower part is made of PP and includes a perforated PP desiccator plate. An internal groove on the flange holds the silicon rubber O-ring.
The PP stopcock accepts 1/4" I.D. tubing and has a self-lubricating PTFE plug. Use the three-way plug to create a vacuum, release a vacuum, or for shut-off.
PRICE
$99.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 55205 |
| Type | Desiccator |
| Material | Polypropylene/Polycarbonate |
| Package Quantity | 1.0 |
| Color | White |
| Brand | United Scientific |