Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3192359

MPN #: CESD100-3

Canarm® Bathroom Exhaust Fan, 100 CFM, 1.5 Sone, 120V

Product Description
Canarm®'s CESD100-3 fans come complete with high performance two speed DC motors. The CESD100-3 fans are ultra quiet, slimline and low profile. High performance and efficiency. Holds an ETL evaluation and conforms to UL and cUL safety standards. Rugged 26 GA galvanized steel housing. Detachable 4" polymeric collar which includes a light weight built-in back draft damper.

Features:
  • Ultra quiet slimline design
  • Two speed totally enclosed DC motor designed to operate continuously
  • Elegant yet simple, low profile grille


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width10-1/4 in
Height3-3/8 in
Weight7 lbs
Duct Size4 in

Product Details

TypeBath Fan
CFM100 CFM
ColorWhite
Number of SpeedsVariable
Motor TypeTotally Enclosed DC
Mounting LocationCeiling
Wattage12 W
Voltage120 V
CFM High100 CFM
MaterialSteel
Phase1
DescriptionSlimline Ceiling Exhaust Fan
Manufacturers Part NumberCESD100-3
Indoor/OutdoorIndoor
Sound Level1.5
BrandCanarm

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, cUL