Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2263388

MPN #: FD-CH02185-SV-JP02-GG

Flash Furniture 18.5"W Stacking Church Chair - Fabric - Black Patterned - Hercules Series

Product Description
This beautiful church chair will keep your guests comfortable whether you're hosting an all-day seminar, serving a 10 course meal or delivering your most inspirational sermon. This chair offers an advantage over pew seating with the flexibility of creating different seating configurations.

The chair's cushioned back and thick seat are generously padded with CA117 fire retardant foam and covered in durable fabric upholstery. The seat has a waterfall edge that reduces pressure on your attendees' legs. A convenient book pouch on the back of the chair keeps seminar materials, bibles or hymn books readily available. Built-in ganging brackets connect your chairs and maintain nice, straight rows. Its sturdy 16 gauge steel, silver vein frame, with gracefully angled legs, has been tested to hold up to 800 pounds and plastic rocker glides protect your floor by sliding smoothly when you need to move the chair.

This Church Chair is an excellent option for hotel lobbies, banquet halls, conference facilities and worship centers.

Features:
  • 800 lb. Weight Capacity
  • Stack Quantity: 10
  • Durable Commercial Grade Upholstery with CAL 117 Fire Retardant Foam
  • 4.25" Thick Seat with Pressure Relieving Waterfall Edge
  • 16 Gauge Steel Frame with Silver Vein Powder Coated Frame Finish
  • Floor Protector Plastic Rocker Glides protect flooring from damage
  • Limited Lifetime Warranty on Frame
  • Back Size: 19-1/4"W x 18"H
  • Single Unit Weight: 16 lbs
  • ANSI BIFMA Certified


PRICE
$85.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/4 in
Depth25 in
Height33-1/4 in
Weight Capacity800 lbs
Seat Width18-1/2 in
Seat Depth18 in
Seat Height18 in
Base4 Legged

Product Details

TypeChurch Chair
Frame Color FamilySilver
SeriesHercules
CastersNo
StyleChurch Chairs
StackableYes
Seat Color FamilyBlack Patterned
DescriptionStacking Church Chair
Frame MaterialMetal
Arm TypeArmless
Manufacturers Part NumberFD-CH02185-SV-JP02-GG
Back TypeMid Back
Seat MaterialFabric
BrandFlash Furniture

Warranty

Warranty5 yr

Compliance & Certifications

CAL 117 CertifiedYes