Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HP

Model # :WBB41829

MPN #: HEWC6570C

HP Heavyweight Coated Paper, 35-Lb., 54" X 100' Roll

Product Description

HP HEAVYWEIGHT COATED PAPER, 35-LB., 54" X 100' ROLL

Produce rich, color-accurate, lasting prints and deliver on quick turnaround times. HP Heavyweight Coated Paper is ideal for color-accurate prints, working comps, and design proofs, and offers excellent handleability - roll or stack time-sensitive documents as soon as they come off the printer. This recyclable, PEFC certified paper is easy to handle and provides high-quality, consistent results.

PRICE
$325.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
325.95
Buy 3 units - 5 units
309.95Save $16.00 (5%)
Buy 6+ units
299.95Save $26.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Width54 in
Paper Weight35 lbs

Product Details

TypeBond/Coated Paper
ColorWhite
Paper Color FamilyWhite
Machine CompatibilityHP Designjet Printers
Paper TypeBond Paper
RulingUnruled
DescriptionHeavyweight Coated Paper
Package Quantity1 Roll
Manufacturers Part NumberHEWC6570C
Brightness90
BrandHP