- Heavy duty casting and steel caster base, powder coated finish.
- Tough non-mar, skid-resistant red vinyl coats the lift frame.
- Handle is removable. Safety latch automatically locks in raised position with a convenient trip for release.
- Sturdy roller-bearing, non-mar hard rubber casters rotate freely in a 360 degree circle for easy maneuvering.
- Shipped fully assembled in one carton.
- 16" x 32" Lift Frame
- 3" x 1-1/4" Hard Rubber casters .
- 600 lbs. Load capacity
- Made in the USA.
Raymond Products 2300 Desk Lift - 3" Casters - 16" x 32" Lift Frame
|
Questions & Answers (0)
Product Description
Engineered for easy moving of most types of office desks by just one person. Reduces labor and moving costs; saves time and effort, too. No need to empty drawers or remove equipment and material from desk tops. Simply roll Mighty King desk lift beneath desk, depress handle and elevate desk. In seconds desk can be rolled in any direction. All Mighty King desk lifts are manufactured and assembled in the U.S.A under rigid quality control standards with these special design features:
PRICE
$465.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 32 in |
| Height | 42-1/4 in |
| Lowered Height | 4-3/4 in |
| Raised Height | 10-1/4 in |
| Weight Capacity | 600 lbs |
| Weight | 43 lbs |
| Wheel Diameter | 3 in |
Product Details
| Type | Desk Lifts & Mover Dolly |
| Color | Red |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Country of Origin | Made in USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 2300 |
| Brand | Raymond Products |