Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Raymond Products

Model # :WBB384417

MPN #: 3215

Raymond Products 3215 File Dolly 15" x 32"

Product Description
Unique design allows lever action to lift your load while counter-balance prevents it from tipping. Easy operation is a time and back-saver when moving file cabinets, appliances, drums, crates or cartons. Non-skid, bonded vinyl finish protects your load. Two non marring 3'' wheels. Two 2-1/2'' full swivel, non-marring hard rubber casters for ease in moving any load in any direction.

  • Load capacity: 600 lbs.
  • Letter size: 15'' x 32".
  • Made in the USA.


PRICE
$205.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width15 in
Height4 in
Weight Capacity600 lbs
Wheel Diameter3 in

Product Details

TypeFile Cabinet Mover Dolly
ColorRed
Caster Type(2) Swivel
Wheel Type2 Swivel
Country of OriginMade in USA
MaterialSteel
Manufacturers Part Number3215
BrandRaymond Products