The KwikBoost EdgePower® Personal Use Bundle includes 2 Rechargeable Batteries, 1 Clamp-On Desktop Charging Unit, plus a Single Battery Charger. This system is ideal for small rooms where users require frequent access to supplemental power.
Each EdgePower® Clamp-On Desktop Charging Unit features an innovative design that easily attaches to most tables and desktops. Once connected, each unit offers a standard AC outlet, a USB-A charging port, and a USB-C PD charging port. When loaded with freshly recharged EdgePower® Rechargeable Batteries, you have enough power to charge typical laptops up to 2 times, average Chromebooks or tablets up to 4 times, and standard smartphones up to 14 times. If desired, each Desktop Charging Unit can also charge a laptop and 2 mobile devices simultaneously.
Features:
- This portable charging station system eliminates the need for extension cords and power strips, which are inconvenient, unsightly, and a potential trip hazard
- A single EdgePower® rechargeable power bank can charge a typical laptop up to 2 times, an average smartphone up to 14 times, and a standard Chromebook or tablet up to 4 times
- If desired, each battery-powered charging station can simultaneously charge a laptop and 2 mobile devices
- Since they move with the desks or tabletops, EdgePower® portable power stations make reconfiguring a room easier by eliminating the need to unplug devices
- Each Clamp-On Desktop Power Hub Unit offers a 100V-120V 100W AC outlet, USB-C PD charging port, and a USB-A charging port with Quick Charge 3.0 technology
- The Clamp-On Desktop Unit works with EdgePower® Rechargeable Batteries, which are interchangeable to allow for extended use
- The rechargeable power stations clamp onto desks and tabletop surfaces up to 1.5" thick
- Backlit On/Off switch activates and deactivates the AC outlets to help conserve batteries
- One-year limited warranty
- Rechargeable Batteries: 2
- Clamp-On Desktop Charging Units: 1
- Single Battery Charger: 1
- Recommended Number of Users (Constant Use): 1
- Recommended Number of Users (Frequent Use): Up to 3