Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778584

MPN #: RPS7H-BLK

Bostitch® Office Horizontal Rechargeable Battery Pencil Sharpener, Black

Product Description
Features:
  • PORTABLE POWER: Use on your desk or on-the-go thanks to a powerful 2200mAh rechargeable lithium-ion battery. Easily monitor the battery level with four LED lights, and simply plug in the included USB-C cord to charge.
  • CUSTOMIZABLE PENCIL POINTS: The adjustable tip sharpness mechanism delivers a blunt or sharp end for preferred usage.
  • AUTOSTOP TECHNOLOGY: Prevents over sharpening and provides the perfect point everytime! The cutters stop moving once the pencil is completely sharp, even if the user doesn't retract the pencil.
  • 4X LONGER CUTTER LIFE: The extra-hardened helical cutter developed by Bostitch Engineers allows for longer life without dulling.
  • STALL-FREE MOTOR: Super duty motor with thermal overload protection keeps the plug-in sharpener from overheating. Sharpen a high volume of pencils back-to-back without a break.
  • TAMPER-PROOF SAFETY SWITCH: MagnaSafe™ technology shuts down the motor when the large shavings bin is removed. This is the Bostitch standard for safety in a classroom environment.
  • 78% LARGER* SHAVINGS TRAY: Fewer trips to the trash can keep distractions (and messes!) at bay.
  • QUIET MECHANISM: Constructed to keep you running an efficient and focused workspace.


PRICE
$42.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in
Width3-13/16 in
Height4-15/16 in

Product Details

StyleElectric
TypeElectric Pencil Sharpener
ErasableNo
MaterialPlastic/Metal
Package Quantity1
ColorBlack
Manufacturers Part NumberRPS7H-BLK
BrandBostitch