Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880174

MPN #: TDA150

Start International Electronic Heavy Duty Tape Dispenser For Tapes Up To 5-7/8"W

Product Description
The Start International TDA150 electronic heavy duty tape dispenser automatically dispenses and cuts most types of tape up to 5-29/32" (150mm) wide. The dispenser is suitable for high-volume production lines and operations requiring repetitive taping in industrial applications, including paint masking, motor manufacturing, cutting protective coverings, and dispensing tensilized polypropylene. The guillotined cut provides a straight edge to the dispensed tape. The cut length tolerance is + or '€" 0.04" (1mm), depending on the material being cut. The safety interlock protects the operator from the cutting mechanism by preventing the cutter from activating when objects such as fingers or tools are present.

Features:
  • Ideal for many tapes up to 3-1/8" width (80mm)
  • Auto feed and cut tape dispenser
  • Digital length adjustment
  • 0.25" '€" 5-29/32"(6-150mm) in width
  • 1.6" - 394"(40-9999mm) in length
  • Outside roll diameter up to 9" (228mm)
  • Includes 3" (76mm) core
  • Heavy duty metal construction
  • 4 modes of operation: manual feed and cut, manual feed/auto cut, auto feed and cut, interval feed and cut


PRICE
$4,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
4699.00
Buy 7+ units
4465.00Save $234.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Width13 in
Height14 in
Max Tape Length394 in
Min Tape Width1/4 in
Min Tape Length1-5/8 in
Core Size3 in
Tape Roll Diameter9 in
Max Tape Width5-7/8 in

Product Details

Assembly RequiredNo
For Use WithMost Tapes on 3" Core up to 5.9"W
Blade MaterialSerrated Steel
MaterialMetal
Manufacturers Part NumberTDA150
Number of Length SettingsMultiple (1-5/8" to 394")
BrandStart International
TypeElectric Tape Dispenser
ColorBlack
AmperageLess Than 1 A
Hertz50/60 Hz
Feed TypeAutomatic
StyleElectric
Voltage117 V
Package Quantity1
DescriptionElectric Tape Dispenser for Wide Tapes
Frame MaterialHeavy-Duty Metal
CutterAutomatic
Load TypeTop