Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MetroVac

Model # :WB442134

MPN #: 117-117261

DataVac® ESD Antistatic Computer Vacuum Blower

Product Description

This ESD vacuum keeps your high tech equipment safe and running smoother, longer. ESD vacuum includes anti-static wrist strap to ground the operator from generating static. Break-proof all-steel body with 2-speed, 1.7 peak HP motor. 12 ft. long heavy duty, 3-conductor power cord. Features 4-stage filtration including 0.3 micron 3-ply disposable filter bag, cloth filter bag, foam filter and HEPA certified filter. HEPA filter offers 99.97% efficiency in trapping particles of dust down to 0.3 microns. Tool kit includes expandable 3' to 6' stretch hose, crevice tool, dust brush, 4-piece micro tool kit, shoulder & wrist strap, replacement foam filter and 6 disposable toner filter bags. Includes soft nylon carry case with comfortable shoulder strap and attachment storage pockets. UL listed. Made in the USA.

PRICE
$619.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width12-1/2 in
Height13-1/4 in
Weight21 lbs
Water Lift85 in
Cord Length12' Ft.
Cleaning Width4 in

Product Details

TypeESD Vacuum
CFM100 CFM
Horsepower1.7 HP
ColorBlack
Number of Speeds2
Motor Amps7.5 A
Wattage900 W
Voltage120 V
Filtration4 Stage HEPA
MaterialStainless Steel
DescriptionDataVac ESD Safe Maintenance System
Manufacturers Part Number117-117261
BrandMetroVac