Tide Plus Bleach powder laundry detergent is your everyday solution to keeping your clothing looking great. Each wash refreshes your laundry with active enzymes to break down stains while whitening and brightening every load. Tide Plus Bleach laundry detergent can be used on whites and bright colors as well, as it keeps garments clean and colors safe. When used with Tide Boost, you can keep whites looking new and colors vibrant, wash after wash. Tide With Bleach Powder Laundry Detergent with Acti-Lift Crystals offers more whitening and brightening for your money (vs. Tide Original) and is safe on colored clothing.
Tide Laundry Detergent with Bleach Powder, 129 oz. Box, 2 Boxes - 16667
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/5 in |
| Size | 129 oz |
Product Details
| Type | Powder |
| For Use With | Laundry, Dry Cleaning, Uniform Maintenance |
| Style | Powder |
| Capacity | 129 oz |
| Scent | Original |
| Applicable Materials | White Fabrics, Colored Fabrics |
| Size Type | 129 oz. Box |
| Helps Remove | Bacteria, Fungus, Germs, Grease, Mildew, Organic Matter, Soil, Stains |
| Description | Laundry Detergent with Bleach |
| Package Quantity | 2 Boxes |
| Manufacturers Part Number | 16667 |
| Brand | Tide |