Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Agri-Fab

Model # :WBB2375074

MPN #: 45-0216C

Agri-Fab 45-0216C 24" x 48" Poly Tow Behind Lawn Roller

Product Description
The Agri-Fab, Inc. 24" x 48" Steel Tow Behind Lawn Roller Model #45-0216 will help restore a lawn to its smooth appearance after flooding or eliminate frost heaves caused by freezing and thawing. The drum can hold up to 910 pounds of water or sand. Water is the preferred choice when filling the drum as you will be able to empty the water out at the end of the rolling season, which makes storing the unit easier. For users who prefer to fill with sand, Agri-Fab recommends filling the drum only halfway full. When filling the drum remove one of the 1-inch plugs. This steel roller comes with a scraper bar that removes any debris that sticks to the drum. The roller's drum is made out of steel, capable of holding more weight needed to get the job done. This roller will last you for years to come with proper care and use. All Agri-Fab, Inc. products come with a 3-year limited warranty.

Features:

  • ROLLER WIDTH:48" width
  • CAPACITY:550 lb. Capacitywhen filled with water
  • STORAGE:Easy Storage
  • ASSEMBLY:Some assembly required
  • CONSTRUCTION:Durable steel construction
  • OPERATION:Drain/fill plug empties easily and fills with a regular garden hose
  • HITCH:universal hitch attaches quickly and easily to any brand of tractor when not being used as a push lawn roller
PRICE
$409.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width52 in
Height24 in
Weight (Empty)115 lbs
Roller Width48 in
Weight (Full)910 lbs

Product Details

StyleTow Behind
TypeLawn Roller
Manufacturers Part Number45-0216C
Wheel/Roller MaterialSteel
BrandAgri-Fab

Warranty

Warranty3 yr