MTM Hydro Pressure Washing Accessory SG35 Spray Gun 5000 psi @ 12 gpm
Write a Review
|
Questions & Answers (0)
Product Description
MTM Hydro's SG35 Spray Gun 5000 psi @ 12 gpm easy pull spray gun is the ultimate pressure washing gun for true professionals. Constructed out of fine materials and designed in Italy this gun packs a serious punch, with comfort in mind. This comfort is due to it's "easy pull" trigger function which requires 50% less applied hand force to compress the gun trigger. After a long days work, the "easy pull" leads to less soreness in the users hands and forearms.
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
Product Details
| Type | Spray Gun |
| Lance Included | No |
| Max Temperature | 320°F °F |
| Max PSI | 5000 psi |
| Hose Included | No |
| Max Gallons per Minute | 12.0 gal/min |
| Nozzle Included | No |
| Outlet | 1/4" Female Threaded |
| Manufacturers Part Number | 10.0342 |
| Inlet | 3/8" Female Threaded |
| Cable/Cord/Hose Included | No |
| Brand | MTM Hydro |