- Protractor scale range: 0 -180°
- Reading: 0.05"
- Accuracy:0.2"
- Squareness: 0.001"per inch
- Hold and flip reading function
- Reverse reading function
- Hardened chrome plate blades with scratching protection & smoothslide movement
- Square head has a vial level and metal scriber
- Lockings lever to lock the angle protractor and the blade from movement
- Auto shut off
- Battery 3V CR2032 included
- Sets supplied in protective case
- Graduations:4R: 8ths, 16ths, 32nds, 64ths
iGAGING® 12" Electronic Digital Combination Square Sets with Blade, 4 Pieces Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 3-5/16 in |
| Height | 1-7/16 in |
Product Details
| Type | Combination Square |
| Material | Cast Iron |
| Graduation | 4R |
| Description | Digital Electronic Protractor |
| Color | Black |
| Manufacturers Part Number | 35-212-4E |
| Accuracy | 0.2 °F |
| Brand | iGAGING |