SmartTool electronic level all ready to go in a 2 ft. long aluminum frame. Only SmartTool electronic level can measure all angles in a 360 degree range. Installing a deck, stair rail, extending a roof, or determining how much an old floor has sagged is simpler and less time consuming. The display even flips over with the level, and it shuts off automatically after 5 minutes when it is not being used, all this from a standard, 9-volt battery (not included). Features: angle accuracy to 1/10 of a degree, the mode button lets you see angles in three ways-degrees, percent slope or pitch (inches of rise per foot of run), and Listen & Level ideal for poorly lit areas. Also allows hands-free operation as the audible tone alerts you when tool reaches level or plumb. Includes case, a $22.00 value.
M-D SmartTool™ Digital Level (In/Ft), 92379, Yellow, 60 cm, W/Softcase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27.00 in |
| Width | 4.50 in |
| Height | 1.80 in |
| Size | 60 cm |
Product Details
| Type | 27 |
| Color | Yellow |
| Accuracy | 1/10 Of A Degree °F |
| Includes | Softcase |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Digital Level (In/Ft) |
| Manufacturers Part Number | 92379 |
| Brand | M-D Building Products |