Dial® Professional Dial 1700 Manual Dispenser, 1.7 L, 7.07 x 3.95 x 12.66, Smoke, 3/Carton
Write a Review
|
Questions & Answers (0)
Product Description
High-capacity dispenser system with Dial® branded hand care products is made from heavy-duty ABS plastic construction and designed for high-traffic areas. Strong and durable. The Dial® 1700 dispenser features the largest refill capacities from Dial® Professional. Holds 70% more volume versus 1 L dispensers, reducing refill changeover and total labor costs. This professional grade dispensing solution is also ADA compliant.
PRICE
$16.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-11/16 in |
| Depth | 7-1/16 in |
| Height | 3-15/16 in |
| Weight | 6 lbs |
Product Details
| Type | Wall Mount |
| Color | Gray |
| Series | 1700 |
| For Use With | Dial 1700 Soap Refills 19720, 19690, 19726, 32088 |
| Mounting Location | Wall |
| Capacity | 1.7 L |
| Material | ABS Plastic |
| Activation | Manual |
| Package Quantity | 3 |
| Manufacturers Part Number | 20075 |
| Form | Foam |
| Brand | Dial Professional |