Insize Dial Test Indicator Holder, 3-1/16"L
Write a Review
|
Questions & Answers (0)
Product Description
Stem Length 2", 3/8" Stem Hole.
PRICE
$24.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/16 |
| Width | 2-15/16 in |
Product Details
| Type | Dial Test Indicator Accessory |
| Digital | No |
| Includes | Includes Dovetail Mount Attachments, Fine Adjustment |
| Description | Dial Test Indicator Holder |
| Color | Black |
| Manufacturers Part Number | 6293-7 |
| Brand | InSize |