Oil Pumps
Related Products
JohnDow Crew Chief 22-Gallon Oil Drain is ideal for high volume automotive service facilities. This oil drain is constructed of high impact polypropylene which is virtually indestructible. The built in filter drain holds 4 to 5 standard automotive filters. The molded tool pocket keeps wrenches, pliers and other tools readily accessible. The oil drain also includes a 2 in. port opening that allows easy access from the top of the drain for oil evacuation. Features: 22-Gallon poly tank Virtually indestructable high-impact polyethylene drain Designed for the high-volume automotive service ...
Kit Includes: 60:1 Grease Pump, Drum Cover, Follower Plate, Control Valve W/Rigid Tube and Four Jaw Coupler, "Z" Swivel, 1/4" x 12 ft. High Pressure Hose, and Two Wheel Cart which secures drum to cart at top and bottom of drum allowing the operator to easily maneuver over obstructions such as hoses, floor cracks and tools.
SPECIFICATIONS - This Air Operated (Pneumatic) Double Action Oil Transfer Pump has a High Flow rate of a Max 7.4GPM / 28LPM. A Max Pressure Ratio of 3:1. A Max Air Inlet Pressure of 5-8BAR / 70-115PSI. A Max Fluid Pressure of 24BAR / 350PSI. An Air Motor Effective Dia. of 63mm 2.5". An Air Consumption (per minute) @ 8BAR / 140L @ 115PSI / 5.0CFM. An Air Inlet Connection of 1/4" & Oil Outlet Connection of 3/4" Male. A Long Pump Life of 840k Liters / 221k+ Gallons. EFFICIENT DESIGN & CAPABILITIES - Our Transfer Pumps are Double Action & Self Priming designed, delivering the fast & precise ...
JohnDow 17-Gallon Cap Steel Low Profile Oil Drain is designed for use with heavy-duty trucks, buses, RV's and other low-profile heavy-duty equipment. The rugged steel construction stands-up to the toughest shop conditions and can be used as a gravity drain or with pump assist evacuation system or optional air evacuation kit. The all steel construction makes this low-profile drain the workhorse of a heavy-duty repair shop. Features: 25-Gallon measured capacity (17-gallon evacuation capacity) Low-profile drain (9") fits under most trucks Size 48"L x 25"W x 9"H 6" industrial casters for easy ...
The FLO-FAST system is a great tool for transferring fluids and provides flexibility and portability with its unique design. Simply rotate clockwise to pump and counterclockwise to pull fluid back into the container at 8 gallons per minute. The FLO-FAST pump transfers from one container to another in seconds. If multiple containers are needed for your operation, the Versa Cart provides a detachable load plate that can be hooked up to a 2nd or 3rd container in seconds.