Mahr Micromar 844 A Self-Centering Bore Gage with Carbide Anvils, Measuring Pistol, 3/16" - 1" Range
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Micromar 844 A (4487705) measures 20-25mm/0.79-0.98" bores with carbide-tipped anvils and 3μm error limit. Ergonomic pistol grip with lever retraction provides fast insertion and automatic centering. Self-centering 3-point design at 120° intervals locates true diameter. 68mm measuring depth. Measures through holes, blind holes (to bottom), and centering shoulders. Constant measuring force ensures repeatability. Pairs with MarCator 1086 R digital indicator for SPC output. Indicator sold separately. Includes basic unit, head, and case.
PRICE
$1,705.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 1 in |
| Min Measurement | 3/4 in |
| Range | 3/16 - 1 in |
Product Details
| Type | Self-Centering Bore Gage |
| Case | Yes |
| Anvil Shape | Curved |
| Color | Black |
| Manufacturers Part Number | 4487705 |
| Accuracy | 3 µm °F |
| Data Output | No |
| Brand | Mahr |