Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3779350

MPN #: 4126532

Mahr Marcal 30 Ewri-N Wireless Digital Depth Gage, 0" - 4" Range

Product Description
The Mahr MarCal 30 EWRi-N (4126532) delivers fast, accurate depth measurements with 0-4"/100mm range and 0.0005"/0.01mm resolution. Integrated wireless data transmission eliminates cable clutter for streamlined SPC workflows. IP67 protection ensures reliable performance in coolant-rich environments. Hardened stainless steel beam and slide provide long-term durability. Reference system enables immediate measurement without re-zeroing. Battery life up to 3 years. Includes test certificate and case.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$1,099.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement0 in
Max Measurement4 in
Resolution/Graduation0.0005 in
Range0 - 4 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Depth Gage
CaseYes
ColorBlack
Accuracy0.03 mm °F
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
Anvil ShapeGroove Width
IP RatingIP67
Manufacturers Part Number4126532
BrandMahr