With an innovative design made in the USA, this analyzer features endorsed or required technology by virtually every automotive OEM. Building upon the success of the PBT-100, the first battery conductance tester built for the professional technician's toolbox, the PBT200 offers these additional capabilities: shows available power in CCA in addition to condition and voltage, bad cell detection, advanced starter testing - down arrow displays the captures low voltage from cranking the engine for simple starter analysis. Advanced starter testing - using the up and down arrows while the engine is running displays the captured high and low voltage for simple alternator/regulator analysis.
Midtronics Digital Battery/Charging Tester - PBT-200
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$779.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 3-1/2 in |
| Height | 3-1/2 in |
| Weight | 1 lbs |
Product Details
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Internal Battery |
| Components | "Battery Analyzer, Cables" |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 3-1/2 V |
| Package Quantity | 1 |
| Manufacturers Part Number | PBT-200 |
| Brand | Midtronics |