Midtronics Digital Battery Tester - PBT-100
Write a Review
|
Questions & Answers (0)
Product Description
With an innovative design made in the USA, this analyzer features endorsed or required technology by virtually every automotive OEM. Accurately tests discharged batteries. Reverse connection protection, safe, highly accurate testers, fast and simple to use. Tests 12V automotive batteries from 200 - 850 CCA, Displays voltage and color LED for battery condition, Voltmeter mode for starter / alternator testing.
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/7 in |
| Width | 4-5/7 in |
| Height | 4-5/7 in |
| Weight | 3 lbs |
Product Details
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Internal Battery |
| Components | "Battery Analyzer, Cables" |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 4-5/7 V |
| Package Quantity | 1 |
| Manufacturers Part Number | PBT-100 |
| Brand | Midtronics |