Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Midtronics

Model # :WBB2338679

MPN #: PBT-300

Midtronics Battery Tester Inductance - PBT-300

Product Description
The PBT-300 represents the latest in the PBT series of battery and electrical system testers designed for the professional technician. The PBT-300 offers the proven features of the industry favorite PBT-100 and PBT-200 with more! Expanded Test Range and Electrical System Diagnostics! The PBT-300 brings even more of the power of Midtronics battery and electrical system testing technology from the show to the palm of the technician's hand. An expanded test range enhances the utility of the PBT-300 and electrical system diagnostics make troubleshooting even easier than before! No user interpretation required. Tests discharge batteries. Voltmeter mode for testing both the starter and the charging system. Shows available power in CCAs at the end of each test. Bad cell detection.

PRICE
$479.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/7 in
Width3-5/7 in
Height3-5/7 in
Weight0.5 lbs

Product Details

ColorBlack
Operating Temperature0F to 120F
Power RequirementInternal Battery
Components"Battery Analyzer, Cables"
MaterialPlastic/ Metal/ Electronics
Max Voltage Source3-5/7 V
Package Quantity1
Manufacturers Part NumberPBT-300
BrandMidtronics