Dry Baths & Blocks
Related Products
Increase lab versatility with the Thermo Scientific™ digital dry baths, which offer a range of configurations with interchangeable modular blocks for a variety of application needs. Designed for basic to advanced applications with a max temperature of 130°C, a timer and available in 1, 2 and 4 block sizes. Features: Digital controls and display of time and temperature Advanced internal temperature sensing probe for outstanding temperature accuracy and control Precise temperature control with PID circuit Temperature calibration enables to offset the temperature to desired value ...
Puretherm by Accucold® brings value and convenience to warming cabinets, with user-friendly models designed and assembled in the USA. The PTHC125G is a single chamber blanket warmer ideal for hospital settings keeping blankets at the proper temperature. The double pane tempered self-closing glass door ensures your staff can quickly check inventory with a display that goes down to the floor. The stainless steel cabinet affords added durability in a stylish design, while a pro style handle offers added convenience. No internal fan helps to reduce lint buildup for safer, more efficient ...
Designed to achieve precise temperature stability and uniformity with an easy-to-use touch screen controller. With 1, 2 and 4 block models, a broad range of heat blocks and a wide temperature range of ambient +5°C to 130°C, you're sure to find the dry bath to fit your application demands. The Thermo Scientific™ Touch Screen Dry Bath/Block Heater includes advanced features such as a timer, programmability with the ability to save up to 10 programs with 5 steps per program, and an optional external temperature sensor to control the heat setting by a real time sample read out. ...
Versatile Dry Block Heaters are ideal for applications that require temperature stability. All units hold one optional interchangeable modular block with over 40 choices. Blocks are easy to use, no tools required. Close tube-to-block contact enables maximum heat retention, resulting in efficient heating. Digital models offer exceptional temperature uniformity and stability for repeatable results, while non-digital models are an economical choice. Applications: Incubation & Activation of Cultures, Enzyme Reactions, Immunoassays, Melting/Boiling Points, Isothermal Incubations, Nucleic Acid ...
Increase your confidence in safety and accuracy with the sleek, low-profile Thermo Scientific ™ RT2 Digital Hotplate, which offers precise digital control with 0.1°C resolution and maximum temperature of 350°C. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate which provides excellent temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation. Precise control for optimal ...