Features:
InSize 1111-100A 0-4''/100MM Miniature Stainless Steel Digital Caliper
Write a Review
|
Questions & Answers (0)
Product Description
Insize Mini Digital Caliper, 1111-100A, 0-4"/0-100mm Range
Features:Resolution:.0005"/0.01mm Button functions: zero, on/off,inch/mm Battery SR44 or LR44 Meets DIN862 Made of stainless steel Supplied in fitted storage case
Features:
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
| Min Inside Measurement | 0 |
| Min Measurement | 0 |
| Max Measurement | 4 in / 100 mm |
| Metric or Inch | Inch, Metric in |
| Resolution/Graduation | 0.0005 |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Caliper |
| Case | Yes |
| Measuring Face Material | Stainless Steel |
| Data Output | No |
| Style | General Purpose |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.001 in |
| Thumb Roller | No |
| Fraction Option | No |
| IP Rating | None |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | 1111-100A |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | InSize |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |