Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185936

MPN #: HP88850100

Thermo Scientific Cimarec+™ Digital Hotplate, 10" x 10" Ceramic Top, 100-120V

Product Description
Thermo Scientific™ Cimarec+™ hotplate series offers precise stirring control, exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced Technology
  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Flexible, Robust Design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$879.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/16 in
Width11-1/4 in
Height4 in
Weight13 lbs
Plate Size10" x 10" in

Product Details

TypeDigital Hotplate
ColorWhite
Hertz50/60 Hz
Max TemperatureUp to 540°C °C
For Use WithGeneral Lab Heating
Plate MaterialCeramic
Voltage100-120V V
MaterialCeramic Top
DescriptionDigital Hotplate
FeaturesDigital temperature control
Manufacturers Part NumberHP88850100
ShapeSquare
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus