Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quincy Lab

Model # :WBB918730

MPN #: 40AFE-LT

Quincy Lab 40AFE-LT Digital Air Forced Lab Oven - Low Temperature, 2.86 Cu.Ft., 115V 800W

Product Description
Quincy Lab 40AFE-LT Digital Air Forced Lab Oven - Low Temperature, 2.86 Cu.Ft., 115V 800W

Quincy Lab ovens are UL and cUL Listed. The AFE-LT models offer forced-air circulation allowing for uniform distribution of heat throughout the chamber, which also facilitates dehydration and evaporating. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high density mineral wool, and interiors are made of corrosive-resistant aluminized steel.

The digital control combines the features of the analog model but offers the ease of temperature setting and the stability of a full PID microprocessor that accurately maintains settings within +/- 1.0°C, even in varying ambient or power supply conditions. A temperature-tracking feature stores temperature deviation from set point. This feature helps to confirm stability or indicate any control malfunction or power loss throughout a process period. The digital controller features large LED's that continuously display process temperature as well as a setting lock mode that provides protection against accidental or inadvertent adjustment.

PRICE
$1,849.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight80.8 lbs
Exterior Dimensions20"W x 35"H x 16-1/4"D
Inside Dimensions18"W x 19-3/4"H x 14"D

Product Details

Assembly RequiredYes
TypeLab Ovens
Amperage6.8 A
Door TypeSolid
Temperature RangeAmbient +15 to 225 °F
Capacity2.86 ft³
Voltage115 V
Stability(+/-) 1°C
Number of Shelves2
MaterialHeavy Steel Double-Wall
DescriptionDigital Air-Forced Lab Oven - Low Temp
Watts800 W
Manufacturers Part Number40AFE-LT
ThermostatDigital PID Microprocessor
BrandQuincy Lab

Warranty

Warranty18 mo