Faucets & Taps
Faucets and taps provide a controlled and efficient means of dispensing liquid from drums quickly and securely. Drum faucets and drum taps allow the start, stop, or adjustment of flow as liquid is dispensed from the drum.
Length
View All Length
Material
View All Material
Width
Height
Color
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Material
Brass/Steel
Thread
2 NPT in
Compare
1
1
Ships within 1 Business Day
Material
Cast Iron
Thread
2 NPT in
Compare
1
1
Ships in 10 Business Days
Material
Polyethylene
Thread
2 NPT in
Compare
ScopeNEXT 2" Female Threaded Adapter FBSP-Mauser - 2" Faucets to Female Mauser DIN 71 (Female S70x6)
Model #: WBB2213160
1
1
Ships in 5 Business Days
Material
FDA Polyethylene
Thread
2 in
Compare
ScopeNEXT 2" Female Threaded Adapter FBSP-TriSure - 2" Faucets to Female Tri Sure Female S56 x 4
Model #: WBB2213159
1
1
Ships in 5 Business Days
Material
FDA Polyethylene
Thread
2 in
Compare
1
1
Save $0.31 (14%)
Ships within 1 Business Day
Material
Polyethylene
Thread
3/4 NPT in