- Range: 0 - 3"/75 mm
- Accuracy: ±0.001"/0.02 mm
- Resolution: 0.0005"/0.01 mm/ 1/64"
- Repeatability: 0.001"/0.01 mm
- Easy to read LCD display
- On/Off button
- ABS and Zero button
- Jaw depth: 3.5"
- Carbide tipped measuring faces
- Battery: 3V CR2032 included
- Supplied in protective case"
iGAGING® Digital Rotor Gage 0.005" Resolution, Automotive Aftermarket
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/16 |
| Width | 4-11/16 in |
| Height | 13/16 in |
| Weight | 1 lbs |
| Max Size | 3 in |
| Leaf Width | 1-3/4 in |
| Min Inside Measurement | N |
| Min Size | 0 in |
| Leaf Length | 3-5/8 in |
| Min Measurement | 0 |
| Max Measurement | 3 |
| Resolution/Graduation | 0.01 |
| Range | 0 - 3" |
Product Details
| Number of Pieces | 1 |
| Accuracy | 0.002 mil |
| Mechanical Or Digital | Digital |
| Material | Stainless Steel |
| IP Rating | IP40 |
| Manufacturers Part Number | 100-040 |
| Brand | iGAGING |
| Type | Digital Rotor Gauge |
| Digital | Yes |
| Data Output | No |
| Style | General Purpose |
| Resolution | 0.0005"/0.01 mm |
| Fraction Option | Yes |
| Package Quantity | 1 |
| Resolution Or Graduation | 0.005 in |