Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mitutoyo

Model # :WBB611448

MPN #: 547-520S

Mitutoyo 547-520S 0-.47" / 0-12MM Digimatic Deep Throat Digital Thickness Gauge (.0005 Resolution)

Product Description
0 - .470"/10mm X .0005"/0.01mm IDS Digimatic Thickness Gauge, Deep Throat Type

  • Uses IDS Digimatic indicator with SPC output
  • Flat ceramic anvils
  • Easy to reach lifting lever
  • Inch/Metric
  • 5,000 Hours Battery Life Under Normal Conditions
PRICE
$419.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Size.47 / 12MM in
Min Inside Measurement0
Data Output Cable - 80 Inch905-409 in
Min Size0 / 0MM in
Data Output Cable (40")905-338 in
Min Measurement0 in
Max Measurement12 in
Resolution/Graduation0.0005 in
Range0-.47" / 0-12MM

Product Details

Mechanical Or DigitalDigital
IP RatingNone
Manufacturers Part Number547-520S
BrandMitutoyo
Battery TypeSR44
DigitalYes
TypeThickness Gage
Series547
Data OutputYes
Resolution.0005" / .01MM
StyleDeep Throat
Accuracy (+/-)0.001 in
Fraction OptionNo
FeaturesCeramic Spindle and Anvil; Deep Throat
OutputYes BTU
Resolution Or Graduation.0005 in