Features:
- Measures the thickness of steel, cast iron, aluminum, acrylic resin, red copper, brass, zinc, quartz glass, polyethylene, PVC, grey cast iron, and nodular cast iron
- Large, easy-to-read LCD display
- Displays sound velocity at the touch of a button
- Automatic material calibration
- User selectable unit of measure (in/mm)
- Low battery indicator
- Accuracy: ±(0.5% + 0.1mm)
- Probe Length: 3' (36")
- Probe Diameter: 0.4" (10mm)
- Power Supply: 4 AA Batteries
- Operating Temperature: 32 to 122°F (0 to 50°C)
- Probe Operating Temperature: 32 to 104°F (0 to 40°C)
- Storage Temperature: -4 to 140°F (-20 to 60°C)
- Operating Humidity Range: 20 to 80%
- Includes ultrasonic couplant gel, probe, hard carrying case and batteries
- Application: Monitoring and verifying pipes and pressure vessels, Industrial manufacturing