J.W. Winco DIN39-ST Steel Fixed Handle W/Threaded Stud 36mm Diameter 112mm Length M16x2.0
Write a Review
|
Questions & Answers (0)
Product Description
Standard fixed handles DIN 39 are used in applications where a positive non-revolving grip is required. For use on this handle: DIN 911 hex keys available.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 112 |
| Dimension L2 | 26 in |
| Dimension L3 | 14 in |
| Dimension L1 | 112 in |
| Thread | M16 x 2.0 in |
| Diameter | 36 |
| Dimension D1 | 36 in |
Product Details
| Type | Threaded Stud |
| Series | DIN39-ST |
| Material | Steel |
| Description | Fixed Handle |
| Manufacturers Part Number | 36WG54/E |
| Int. Hex | 0.31 in |
| Brand | J.W. Winco |