Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226580

MPN #: 97191

Vollrath® Steel Rack Dolly Handle Only, 97191, Chrome Plated, 18 Gauge

Product Description
Vollrath, Steel Rack Dolly Handle Only, 97191, Chrome Plated, 18 Gauge

Features:
  • Constructed from heavy gauge steel
  • Holds full size racks
  • Zinc-plated carbon steel dolly absorbs shock
  • Use as a can dolly or stack chair dolly
  • 4" (10.2 cm) non-marking casters
  • Overall height: w/Handle 33" (83.8 cm); Dolly only: 5 7/8" (14.9 cm)
  • Weight capacity: 200 lbs. (90 kg)
  • Handle sold separately
PRICE
$119.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height27-1/8 in
Gauge18 ga

Product Details

Package Quantity1
DescriptionSteel Rack Dolly Handle Only
ColorSilver
Manufacturers Part Number97191
SymbolsMade in USA
BrandVollrath