x

Take 15% off your entire order!

Offer applied at checkout

Dinex DX11948700 - Clear Lid, Fits DX1194, DX1197 Mugs, DX 1190 Tumbler, DX1105 Bowl, 2000/Cs

Dinex DX11948700 - Clear Lid, Fits DX1194, DX1197 Mugs, DX 1190 Tumbler, DX1105 Bowl, 2000/Cs

Item #: WBB1189376

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$133.44 up to 13% OFF

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex Clear Lid- Fits DX1194, DX1197 Mugs, DX 1190 Tumbler, DX1105 Bowl, 2000/Cs - DX11948700

Features:
  • Offers A Wide Assortment Of Single-Use, Disposable Lids
  • Offers A Wide Assortment Of Generic Disposable Healthcare Lids
  • Disposable Lids Are Manufactured From Sturdy, High Density Material
  • Several Popular Styles Feature Stacking Lugs And Removal Tabs To Allow For Easy Separation
  • Hot Food Lids Are Vented For Safety

  • COLOR Clear
  • PACKAGE QUANTITY 2000
  • CASE QUANTITY 1
  • DEPTH INCHES 13-1/4
  • HEIGHT INCHES 16-1/2
  • MATERIAL Polystyrene
  • WIDTH INCHES 16-1/4
  • BRAND Dinex
  • DESCRIPTION Classic™ Clear-View Flat Lid
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 13, 2016

    Dinex DX11948700
    Your review:
    This is my second case of lids. Overall, they work well.
Product Q & A

There are no questions for this product.

Popular item in this category

Dinex DX9300B7000 - Tropez Disposable Lid- Fits DX9300B, 9Oz. Bowl, 1000/Cs, White

Item #: B1190498

Not Yet Rated

Usually ships in 5 to 8 days

$118.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX11948700 - Clear Lid, Fits DX1194, DX1197 Mugs, DX 1190 Tumbler, DX1105 Bowl, 2000/Cs

Dinex DX11948700 - Clear Lid, Fits DX1194, DX1197 Mugs, DX 1190 Tumbler, DX1105 Bowl, 2000/Cs

Item #: WBB1189376

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant