Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dino-Hide

Model # :WBB3233050

MPN #: WLEPRO3850

Dino-Hide Rubber Air Hose Assembly, 3/8"ID x 50'L

Product Description
Introducing the Dino-Hide 3/8" x 50' Rubber Air Hose, a premium pneumatic hose designed to meet the demanding needs of professionals across various industries, including construction, automotive, manufacturing, and mining. This exceptional air hose comes with an industry-leading 3-year warranty, reflecting its outstanding quality and durability.

The Dino-Hide Heavy-Duty Pro-grade wrapped rubber air hose is specifically engineered to supply compressed air to pneumatic tools and inflation accessories with ease and efficiency. Crafted from 100% rubber, it offers exceptional strength and reliability, ensuring it can withstand the rigorous demands of professional applications.

One of the standout features of this hose is its unique wrapped finish, which not only enhances durability but also provides a secure grip, making it easy to handle even in challenging work environments. Whether you're removing lug nuts, using a nail gun, or inflating tires, this hose's rugged construction ensures it can handle the job.

Despite its robust build, the Dino-Hide air hose is remarkably lightweight, weighing 20% less than standard rubber air hoses. This reduction in weight minimizes user fatigue and enhances overall maneuverability, allowing you to transport and operate it with ease.

To further bolster its strength and longevity, the hose features a high-strength polyester woven braided reinforcement. This additional layer of durability ensures that the hose can handle the demands of pneumatic tools, such as impact wrenches and drills, while maintaining consistent performance.

With an impressive working pressure of up to 300 PSI and a 4:1 safety factor, this hose guarantees a reliable and powerful supply of compressed air to your pneumatic tools, enabling them to operate at their peak performance.

The Dino-Hide air hose is built to excel in harsh weather conditions. Engineered to maintain its integrity under extreme circumstances, it resists ozone, abrasion, and kinking, ensuring its long-term functionality and durability.

For added convenience and enhanced control during use, the hose features a 4-finger grip bend restrictor. This feature facilitates improved handling while reducing the risk of kinking, ultimately extending the hose's lifespan.

Features:
  • Solid Brass fittings are corrosion resistant
  • Flexibility from -40°F to +190°F


PRICE
$42.95

1
1
Expected on or around 10/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Hose Inside Diameter3/8 in

Product Details

MaterialRubber
ColorRed
Manufacturers Part NumberWLEPRO3850
PSI300 psi
BrandDino-Hide