Zep Pot & Pan High-Foaming, Liquid, Hand Dishwashing Detergent, 5 Gallon Pail, 1 Pail
Write a Review
|
Questions & Answers (0)
Product Description
ProVisions Pot and Pan is a concentrated, lemon-scented manual dishwashing detergent. This versatile detergent may be used on all surfaces not harmed by water. Its performance is unaffected by water hardness - it will rinse freely and leave no hard water film. ProVisions Pot and Pan is a concentrated formula and may be used in varying dilutions, thus making it economical to use.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Scent | Lemon |
| Applicable Materials | Dishes, Glassware, Utensils, Pots Pans |
| Size Type | 5 Gallon Pail |
| Helps Remove | Food Soils |
| Package Quantity | 1 Pail |
| Description | Pot & Pan High-Foaming |
| Manufacturers Part Number | 262035 |
| For Use With | Food Preparation Areas, Hotels & Motels, Eating And Drinking Establishments |
| Dilution Ratio | Multiple |
| Brand | Zep |