Dispense-Rite® Built-In Vertical Dome Lid Holder - 3 Sections
Write a Review
|
Questions & Answers (0)
Product Description
This built-in vertical dome lid organizer features a durable black polystyrene finish. Divided lower straw compartment is for use with wrapped straws. Accepts dome lid sizes up to 44 oz. 7"W x 8"D x 26"H overall.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 8 in |
| Height | 26 in |
Product Details
| Material | Polystyrene |
| Package Quantity | 1 |
| Description | Built-In Vertical Dome Lid Holder - 3 Sections |
| Color | Black |
| Manufacturers Part Number | FMVDL-3 |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 yr |