EZ-Fit® Dispensing – One-at-a-time smooth dispensing with the ease of changing cup sizes without having to change dispensers.4 Pre-Cut Interchangeable Gaskets – Accommodates foam, paper or plastic disposable cups ranging from 6 – 24 oz.High-impact plastic tubes withstand frequent use.Complete Seal – Seal around the rim of the cups reduce cross-contamination.Easy Installation – Wire rack easily mounts to most surfaces for easy access to nearby self-service stations.
Surface Mount EZ-Fit® Cup Size 8-46 oz.
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/4 in |
| Depth | 4-3/4 in |
| Height | 23-1/2 in |
| Tube Length | 23-1/2 in |
| Rim/Lid Diameter | 2-7/8" - 4-3/4" |
Product Details
| Type | Surface Mount |
| Cup/Lid Size | 8 - 46 oz. |
| Material | High-Impact Plastic/Wire |
| Package Quantity | 1 |
| Description | Surface Mount |
| Manufacturers Part Number | C2410SM |
| Brand | San Jamar |