- Tip opening is 0.76mm (0.030")
Bel-Art Dispensing/Drop 250ml (8oz) Polyethylene Bottles, 24mm Closure 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
The sealer cap on these low density polyethylene dispenser bottles snaps on easily and continues to hold a tight seal even after repeated use.
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 8 |
| Material | Polyethylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | F11637-0008 |
| Closure | 24Mm |
| Brand | Bel-Art |