O'Dell Disposable Cotton Cut End Dust Mop 5 X 60" - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
O'Dell Disposable cotton cut end dust mop 5 x 60" DM605. Disposable Dust Mops. A great value in cotton pretreated yarns. Open typar backing with ties. Sewn center fringe for added coverage. Natural color.
PRICE
$116.85 Sold in packages of 3 / $38.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 6-1/2 in |
| Height | 1/2 in |
| Weight | 8 lbs |
| Cleaning Width | 62 in |
Product Details
| Type | Dust Mop |
| Material | Cotton |
| Package Quantity | 3 |
| For Use With | Dust Mop Frame & Clip-On Handle |
| Brand | O'Dell |