Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3079782

MPN #: 214-U/FAO

First Aid Only Bloodborne Pathogen Spill Clean Up Kit, Plastic Case, 24 Piece

Product Description
Our 24-piece, bodily fluid spill kit is specifically designed to guard during biohazard clean-up and is intended for businesses, offices and work sites that require this kind of protection. This kit includes a complete head-to-toe defense package for fluid pick-up necessities and against bio-hazardous contaminants. This kit meets with federal OSHA recommendations and contains an ample supply of garment disposal and biohazard bags. Products are contained in a sturdy, reusable plastic case that can be easily carried or mounted on a wall. Made in the USA.

Contents:
  • (1) Fluid Control Solidifier Pack, 21 gm
  • (2) Twist Ties
  • (1) Biohazard Scoop
  • (3) BZK Antiseptic Towelettes
  • (1) Bodily Fluid Pick-up Guide
  • (2) Clear Plastic Bags
  • (2) Disposable Shoe Covers
  • (3) Disposable Clean-up Towels
  • (1) Eye and Face Shield
  • (1) Disposable Gown
  • (2) Germicidal Wipes, 8" x 8"
  • (2) Nitrile Exam Gloves
  • (2) Biohazard Bags, 24" x 24", 10 gallon capacity


  • PRICE
    $38.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight1 lbs

    Product Details

    TypeBloodborne Pathogens Kit
    Number of Pieces23
    Package Quantity1
    DescriptionBloodborne Pathogen Spill Clean Up Kit
    ColorWhite
    Manufacturers Part Number214-U/FAO
    Case MaterialPlastic
    BrandFirst Aid Only